60B54F X 1-5/8
Description
H60B54F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B54F X 1-5/8
BDI # 915702
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
H60B24
Description
60B24 3/4 RSB ROLLER CHAIN SPROCKET ; STANDARD HAS HARD TEETH IN US
Part # H60B24
BDI # 913983
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60B50H X 1-1/4
Description
60B50H X 1-1/4 SPROCKET ; 1-1/4"BORE 50T CHAIN #60
Part # 60B50H X 1-1/4
BDI # 24650453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.183
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.61
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
309.45
Mounting Method:
Finished Bore
60BS23HT X 1-7/16
Description
60BS23HT X 1-7/16 SPROCKET ; HARDENED TOOTH
Part # 60BS23HT X 1-7/16
BDI # 24341000
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore