08B-1/Z=10 NR. PS09010
Description
SATI 08B-1/Z=10 NR. PS09010
Part # 08B-1/Z=10 NR. PS09010
BDI # 1405399
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
12B-1/Z=10 NR. PS11010
Description
SATI 12B-1/Z=10 NR. PS11010
Part # 12B-1/Z=10 NR. PS11010
BDI # 1405466
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.678
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore
40B10
Description
40B10 ROLLER CHAIN SPROCKET ; 1/2" P 10T 1/2" MIN PLAIN BORE
Part # 40B10
BDI # 620154
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Global Part Number GPN:
36138
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore