Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
45.365
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
46.098
Other Features:
Simplex Type
Global Part Number GPN:
570931
Pitch Diameter - Millimeter:
1152.27
Mounting Method:
Rough Bore
PHS 12B-2TB114
Description
PHS 12B-2TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2TB114
BDI # 1286170
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Bushed
PHS 12B-2C114
Description
PHS 12B-2C114 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-2C114
BDI # 1286130
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
27.659
Pitch Diameter - Millimeter:
691.36
Mounting Method:
Rough Bore
PHS 10B-1A114
Description
PHS 10B-1A114 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-1A114
BDI # 1285487
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
22.682
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.049
Pitch Diameter - Millimeter:
576.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Duplex Type
Global Part Number GPN:
569983
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore