083-1/Z=13 NR. CS07013
Description
SATI 083-1/Z=13 NR. CS07013
Part # 083-1/Z=13 NR. CS07013
BDI # 1404758
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 8MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
10B-1/Z=13 D=025 SPEC.NR. 10SB513
Description
SATI 10B-1/Z=13 D=025 SPEC.NR. 10SB513
Part # 10B-1/Z=13 D=025 SPEC.NR. 10SB513
BDI # 20294303
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore
08B-2/Z=13 NR. PD09013
Description
SATI 08B-2/Z=13 NR. PD09013
Part # 08B-2/Z=13 NR. PD09013
BDI # 1405117
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
10B-2/Z=13 NR. PD10013
Description
SATI 10B-2/Z=13 NR. PD10013
Part # 10B-2/Z=13 NR. PD10013
BDI # 1405148
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.611
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
66.32
Mounting Method:
Rough Bore