Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Global Part Number GPN:
37642
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
16B-2/Z=15 NR. PD12015
Description
SATI 16B-2/Z=15 NR. PD12015
Part # 16B-2/Z=15 NR. PD12015
BDI # 1405200
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
083-1/Z=15 NR. PS07015
Description
SATI 083-1/Z=15 NR. PS07015
Part # 083-1/Z=15 NR. PS07015
BDI # 1405368
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.63
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore