20B-1/Z=26NR. PS13026
Description
SATI 20B-1/Z=26NR. PS13026
Part # 20B-1/Z=26NR. PS13026
BDI # 20304167
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
10.37
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.045
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
263.41
Mounting Method:
Rough Bore
08B-3/Z=26 NR. PT09026
Description
SATI 08B-3/Z=26 NR. PT09026
Part # 08B-3/Z=26 NR. PT09026
BDI # 17000314
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore
12B-2/Z=26 NR. PD11026
Description
SATI 12B-2/Z=26 NR. PD11026
Part # 12B-2/Z=26 NR. PD11026
BDI # 1405187
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
10B-2/Z=26 NR. PD10026
Description
SATI 10B-2/Z=26 NR. PD10026
Part # 10B-2/Z=26 NR. PD10026
BDI # 1405161
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Rough Bore