Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
10B-2/Z=32 NR. PD10032
Description
SATI 10B-2/Z=32 NR. PD10032
Part # 10B-2/Z=32 NR. PD10032
BDI # 1405167
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
16B-1/Z=32 NR. PS12032
Description
SATI 16B-1/Z=32 NR. PS12032
Part # 16B-1/Z=32 NR. PS12032
BDI # 1405520
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
06B-1/Z=32 NR. PS05032
Description
SATI 06B-1/Z=32 NR. PS05032
Part # 06B-1/Z=32 NR. PS05032
BDI # 1405350
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore