10B-1/Z=33 NR. PS10033
Description
SATI 10B-1/Z=33 NR. PS10033
Part # 10B-1/Z=33 NR. PS10033
BDI # 1405456
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.575
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.921
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
167
Mounting Method:
Rough Bore
12B-1/Z=33 NR. PS11033
Description
SATI 12B-1/Z=33 NR. PS11033
Part # 12B-1/Z=33 NR. PS11033
BDI # 1405489
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore
08B-2/Z=33 NR. PD09033
Description
SATI 08B-2/Z=33 NR. PD09033
Part # 08B-2/Z=33 NR. PD09033
BDI # 1405137
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore
06B-1/Z=33 NR. PS05033
Description
SATI 06B-1/Z=33 NR. PS05033
Part # 06B-1/Z=33 NR. PS05033
BDI # 1405351
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.945
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.106
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
100.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.26
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Rough Bore