083-1/Z=44 NR. CS07044
Description
SATI 083-1/Z=44 NR. CS07044
Part # 083-1/Z=44 NR. CS07044
BDI # 1404765
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.224
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 16MM Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
50BS44 3/4
Description
50BS44 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS44 3/4
BDI # 621690
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
32767
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.761
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.114
Other Features:
Simplex Type
Global Part Number GPN:
570733
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
60BS44SS X 1-3/16
Description
60BS44SS X 1-3/16 ROLLER CHAIN SPROCKET ; NO.60 1-3/16BORE 44T STEEL
Part # 60BS44SS X 1-3/16
BDI # 22369133
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Finished Bore
80B44F X 2-7/16
Description
H80B44F X 2-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B44F X 2-7/16
BDI # 916018
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.582
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Finished Bore