60B50H X 1-1/4
Description
60B50H X 1-1/4 SPROCKET ; 1-1/4"BORE 50T CHAIN #60
Part # 60B50H X 1-1/4
BDI # 24650453
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Finished Bore
50B50FH X 1-1/2
Description
50B50FH X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 50T 1-1/2" BORE W/HARDENED TEETH
Part # 50B50FH X 1-1/2
BDI # 17159587
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
39037
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
16B50 X 1-1/4 KW SS
Description
16B50 X 1-1/4 KW SS ROLLER CHN SPROCKET ; 50 TEETH 1-1/4" BORE B HUB
Part # 16B50 X 1-1/4 KW SS
BDI # 24320324
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.495
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Finished Bore
PHS 50-1B50
Description
PHS 50-1B50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B50
BDI # 1287993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
PHS 08B-1A50
Description
PHS 08B-1A50 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A50
BDI # 1285019
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.963
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.201
Pitch Diameter - Millimeter:
202.26
Mounting Method:
Rough Bore