08B-1/Z=9 NR. PS09009
Description
SATI 08B-1/Z=9 NR. PS09009
Part # 08B-1/Z=9 NR. PS09009
BDI # 1405398
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
083-1/Z=9 NR. PS07009
Description
SATI 083-1/Z=9 NR. PS07009
Part # 083-1/Z=9 NR. PS07009
BDI # 1405362
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.634
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
08B-2/Z=9 NR. PD09009
Description
SATI 08B-2/Z=9 NR. PD09009
Part # 08B-2/Z=9 NR. PD09009
BDI # 1405113
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
06B-1/Z=9 NR. PS05009
Description
SATI 06B-1/Z=9 NR. PS05009
Part # 06B-1/Z=9 NR. PS05009
BDI # 1405327
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore