Page 1 of 4

Next

Compare
D160C45 X 5.006/5.009

COMPARE

D160C45 X 5.006/5.009

Description
D160C45X5.006/5.009 DBL ROLLER SPROCKET ; C HUB 45T CHAIN #160

MARTIN SPROCKET & GR

Part # D160C45 X 5.006/5.009

BDI # 24955480

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 28.672

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 29.802
Pitch Diameter - Millimeter: 728.269
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D140C35H X 5-1/8 KW 2SS

COMPARE

D140C35H X 5-1/8 KW 2SS

Description
D140C35H X 5-1/8 KW 2SS CHAIN SPROCKET

TSUBAKI

Part # D140C35H X 5-1/8 KW 2SS

BDI # 21582084

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 19.523
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.494
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 495.884
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT

COMPARE

240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT

Description
240B19 X 5IN 1-1/4X5/8KW 2SS SPKT ; (2) 3/4-10 UNC STD

MARTIN SPROCKET & GR

Part # 240B19 X 5IN 1-1/4 X 5/8KW 2SS ALT

BDI # 24948783

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D240B19H X 5IN KW 2SS

COMPARE

D240B19H X 5IN KW 2SS

Description
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240

MARTIN SPROCKET & GR

Part # D240B19H X 5IN KW 2SS

BDI # 25163326

Features

Chain Pitch - Inch: 3
Chain Size: 240-2
Chain Pitch - Millimeter: 76.2
Pitch Diameter - Inch: 18.227
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 19.78
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 462.966
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E160B18 X 130MM MTO

COMPARE

E160B18 X 130MM MTO

Description
E160B18 X 130MM MTO SPROCKET ; 130MM BORE 32MM X 7.4MM KW WELDED

MARTIN SPROCKET & GR

Part # E160B18 X 130MM MTO

BDI # 24065658

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.518

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.542
Pitch Diameter - Millimeter: 292.55
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY