H60B50 X 2.189/2.199 KW 2SS

COMPARE

H60B50 X 2.189/2.199 KW 2SS

Description
H60B50 X 2.189/2.199 KW 2SS SPROCKET ; 12.37" OD X 1.25" LTB X 0.75" P STEEL

TSUBAKI

Part # H60B50 X 2.189/2.199 KW 2SS

BDI # 21525017

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 11.945
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 12.371
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 303.403
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY