50A19H X 2.501
Description
50A19H X 2.501 SPROCKET ; 2.501"BORE 19T CHAIN #50
Part # 50A19H X 2.501
BDI # 24472501
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore