D10A50H X 100 MTO

COMPARE

D10A50H X 100 MTO

Description
MARTIN SPROCKET & GR D10A50H X 100 MTO

MARTIN SPROCKET & GR

Part # D10A50H X 100 MTO

BDI # 23952970

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-2
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.954
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 10.309
Other Features: Duplex Type
Pitch Diameter - Millimeter: 252.82
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HD120C45Z X 3.937IN PER DWG A-39217-0

COMPARE

HD120C45Z X 3.937IN PER DWG A-39217-0

Description
HD120C45Z X 3.937IN PER DWG A-39217-0 ; POR CHAIN SPROCKET

TSUBAKI

Part # HD120C45Z X 3.937IN PER DWG A-39217-0

BDI # 25870224

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 21.504

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 22.352
Pitch Diameter - Millimeter: 546.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS100A17 100MM KW 2SS

COMPARE

DS100A17 100MM KW 2SS

Description
DS100A17 100MM KW 2SS SPROCKET ; 100MM BORE 17 TEETH STEEL

MARTIN SPROCKET & GR

Part # DS100A17 100MM KW 2SS

BDI # 21536517

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 6.803
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.436
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 172.79
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY