H120B28F X 2-15/16 STD KW 2SS
Description
H120B28F X 2-15/16 STD KW 2SS SPORCKET ; 120 ANSI 28 TEETH 2-15/16" BORE
Part # H120B28F X 2-15/16 STD KW 2SS
BDI # 25847364
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore
H120C32F X 2-1/2
Description
H120C32F X 2-1/2 CHAIN SPROCKET ; 120C32 X 2-1/2, 120 CHAIN, 32 TOOTH
Part # H120C32F X 2-1/2
BDI # 25188582
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Finished Bore
H120B13F X 1-15/16
Description
H120B13 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 1-15/16IN BORE
Part # H120B13F X 1-15/16
BDI # 21971632
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
H120B20 X 2-3/4
Description
120B20H X 2-3/4 SPROCKET ; 10.371" OD X 2-3/8" LTB X 1-1/2" P STEEL
Part # H120B20 X 2-3/4
BDI # 21462749
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
H120B13F X 2-7/16
Description
H120B13 X 2-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 13 TEETH TYPE B 2-7/16IN BORE
Part # H120B13F X 2-7/16
BDI # 21971640
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore