Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
D140B26H X 3 KW SS
Description
D140B26H X 3 KW SS CHAIN SPROCKET ; 15.46" OD X 4" LTB X 1-3/4" P STEEL
Part # D140B26H X 3 KW SS
BDI # 21558778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
HD140B14F X 2-7/8
Description
HD140B14 X 2-7/8 RLR CHAIN SPROCKET ; 140 CHAIN 14 TEETH 2 STRD 2-7/8IN BORE
Part # HD140B14F X 2-7/8
BDI # 21972780
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Finished Bore
HD140B15F X 2-1/4
Description
HD140B15 X 2-1/4 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 2-1/4IN BORE
Part # HD140B15F X 2-1/4
BDI # 21972788
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore
HD140B25F X 3 STD KW 2SS
Description
HD140B25 X 3 STD KW 2SS SPROCKET ; 140 CHAIN 25 TEETH 2 STRAND 3IN BORE
Part # HD140B25F X 3 STD KW 2SS
BDI # 24007249
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.903
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Finished Bore