H2052A11 X 3/4
Description
H2052A11 X 3/4 BORE ROLLER CHAIN SPKT
Part # H2052A11 X 3/4
BDI # 22378464
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
112.7
Mounting Method:
Finished Bore
2052B17 X 1-1/4IN STD KW
Description
2052B17 X 1-1/4IN STD KW SPROCKET
Part # 2052B17 X 1-1/4IN STD KW
BDI # 25400738
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.44
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
A2052B10 30MM KW 2SS HT
Description
A2052B10 30MM KW 2SS HT RLR CHAIN SPRKT ; 30MM BORE DIA 10 TEETH
Part # A2052B10 30MM KW 2SS HT
BDI # 21845413
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.6
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
HA2052B12F X 1-1/4IN 5/16 KW 2SS
Description
HA2052B12F X 1-1/4IN 5/16 KW 2SS SPKT
Part # HA2052B12F X 1-1/4IN 5/16 KW 2SS
BDI # 26021744
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.42
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Finished Bore