D240BS18 X 6-1/2 KW 2SS
Description
D240BS18 X 6-1/2 KW 2SS SPROCKET ; 6-1/2" BORE
Part # D240BS18 X 6-1/2 KW 2SS
BDI # 24663094
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore