HD40B17 X 1-1/8
Description
HD40B17 X 1-1/8 RLR CHAIN SPROCKET ; 1-1/8" BORE 17T CHAIN #40
Part # HD40B17 X 1-1/8
BDI # 25813659
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
H100B17F X 2-7/16
Description
H100B17F-2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16" BORE KW 2SS W/HT
Part # H100B17F X 2-7/16
BDI # 917224
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.436
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.524
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.411
Pitch Diameter - Millimeter:
241.91
Mounting Method:
Finished Bore
DS80A17H X 1-1/2 KW SS
Description
DS80A17H X 1-1/2 KW SS CHAIN SPROCKET ; 80 ANSI 17 TEETH 1-1/2" BORE
Part # DS80A17H X 1-1/2 KW SS
BDI # 24855331
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
H40B17F X 5/8
Description
H40B17FJ ROLLER CHAIN SPROCKET ; 1/2" P 17T HT 5/8" BORE
Part # H40B17F X 5/8
BDI # 916352
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
With 2 Set Screw
Global Part Number GPN:
38660
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore