H50B21F X 3/4
Description
H50B21F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H50B21F X 3/4
BDI # 916648
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
38914
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H50B21F X 1-1/8
Description
H50B21F X 1-1/8 ROLLER CHAIN SPROCKET
Part # H50B21F X 1-1/8
BDI # 916641
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
38910
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H50B21F X 1-1/2
Description
H50B21F X 1-1/2 ROLLER CHAIN SPROCKET ; 50 CHAIN 21 TEETH TYPE B 1-1/2IN BORE
Part # H50B21F X 1-1/2
BDI # 916647
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
With 2 Set Screw
Global Part Number GPN:
572357
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Finished Bore
H16B21 X 1-3/4
Description
H16B21F X 1-3/4 ROLLER CHAIN SPROCKET
Part # H16B21 X 1-3/4
BDI # 22383558
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.709
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.235
Pitch Diameter - Millimeter:
170.42
Mounting Method:
Finished Bore
D35B21H X 1 KW 2SS
Description
D35B21H X 1 KW 2SS SPROCKET ; 2.713" OD X 1-3/8" LTB X 3/8" P STEEL
Part # D35B21H X 1 KW 2SS
BDI # 21525157
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore