H80B30 X 50MM 14X3.8MM KW 2SS
Description
H80B30 X 50MM 14X3.8MM KW 2SS SPROCKET
Part # H80B30 X 50MM 14X3.8MM KW 2SS
BDI # 21579576
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
H50B30X35MM 10X3.3MM KW 2SS
Description
H50B30X35MM 10X3.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Part # H50B30X35MM 10X3.3MM KW 2SS
BDI # 23972964
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
HD160BS30F X 4-7/16
Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE
Part # HD160BS30F X 4-7/16
BDI # 25275496
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
H80B30 X 45MM 14X3.8MM KW 2SS SPLIT
Description
H80B20X45MM 14X3.8MM KW 2SS FULLY SPLIT ; SPROCKET 1SS OVER KW 1SS AT 180 DEG
Part # H80B30 X 45MM 14X3.8MM KW 2SS SPLIT
BDI # 23067752
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Type | With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
H41B30F X 5/8
Description
H41B30F X 5/8ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # H41B30F X 5/8
BDI # 916548
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore