D80B45H X 2-15/16
Description
D80B45H X 2-15/16 ROLLER CHAIN SPROCKET ; 14.9" OD X 3-1/8" LTB X 1" P STEEL
Part # D80B45H X 2-15/16
BDI # 21558787
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Finished Bore
60B45FH X 1-7/16
Description
60B45FH X 1-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-7/16" BORE W/HARDENED TEETH
Part # 60B45FH X 1-7/16
BDI # 17159789
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
572178
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
35B45F X 1-3/16
Description
35B45F X 1-3/16 ; POR SPROCKET 1 3/16IN KW 2SS
Part # 35B45F X 1-3/16
BDI # 914524
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.588
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Finished Bore
H60B45F X 2-15/16
Description
H60B45 X 2-15/16 RLR CHAIN SPROCKET ; 60 CHAIN 45 TEETH TYPE B 2-15/16IN BORE
Part # H60B45F X 2-15/16
BDI # 21972212
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60B45FH X 1-3/8
Description
60B45FH X 1-3/8 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-3/8" BORE W/HARDENED TEETH
Part # 60B45FH X 1-3/8
BDI # 17159787
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
39262
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore