HD160BS30F X 4-7/16
Description
HD160BS30F X 4-7/16 ROLLER CHN SPROCKET ; 160 ANSI 30 TEETH 4-7/16" BORE
Part # HD160BS30F X 4-7/16
BDI # 25275496
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
486.004
Mounting Method:
Finished Bore
60B84F X 1-1/8
Description
H60B84F X 1-1/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B84F X 1-1/8
BDI # 915825
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.495
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore
50B112F X 1-1/4
Description
H50B112F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B112F X 1-1/4
BDI # 915015
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50B112F X 1-7/16
Description
H50B112F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B112F X 1-7/16
BDI # 915017
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore
50B112F X 1
Description
H50B112F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 50B112F X 1
BDI # 915012
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
22.284
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.651
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.014
Mounting Method:
Finished Bore