H40B28F X 1-1/2
Description
H40B28F X 1-1/2 ROLLER CHAIN SPROCKET
Part # H40B28F X 1-1/2
BDI # 916456
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
38749
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
60B31FH X 1-1/4
Description
60B31FH X 1-1/4 ROLLER CHAIN SPROCKET ; 3/4" P 31T 1-1/4" BORE W/HARDENED TEETH
Part # 60B31FH X 1-1/4
BDI # 17159696
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Global Part Number GPN:
572229
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
H80B13F X 2-1/8
Description
H80B13 X 2-1/8 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-1/8IN BORE
Part # H80B13F X 2-1/8
BDI # 21972240
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
H80B13F X 2-3/16
Description
H80B13 X 2-3/16 RLR CHAIN SPROCKET ; 80 CHAIN 13 TEETH TYPE B 2-3/16IN BORE
Part # H80B13F X 2-3/16
BDI # 21972242
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
H80B14F X 1-13/16
Description
H80B14 X 1-13/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-13/16IN BORE
Part # H80B14F X 1-13/16
BDI # 21972246
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore