HA12B18 X 36MM KW 2SS
Description
HA12B18 X 36MM KW 2SS SPROCKET ; W/HARDENED TEETH
Part # HA12B18 X 36MM KW 2SS
BDI # 24299617
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
08B22NI X 36MM
Description
08B22NI X 36MM ; ROLLER CHAIN SPROCKET
Part # 08B22NI X 36MM
BDI # 20367072
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
3.778
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Finished Bore
12B36 36MM KW SS
Description
12B36 36MM KW SS RC SPROCKET ; 0.75IN PITCH 36TEETH
Part # 12B36 36MM KW SS
BDI # 21841740
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Simplex Type | With Set Screw
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Finished Bore