140BS22 X 3-11/16 KW 2SS
Description
140BS22 X 3-11/16 KW 2SS SPROCKET ; 3-11/16"BORE 22T CHAIN #140
Part # 140BS22 X 3-11/16 KW 2SS
BDI # 24706314
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
HD100B20F X 3-11/16
Description
HD100B20 X 3-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 3-11/16IN BORE
Part # D100B20F X 3K
BDI # 21972564
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
HD80B36F X 3-11/16
Description
HD80B36 X 3-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 36 TEETH 2 STRD 3-11/16IN BORE
Part # D80B36F X 3K
BDI # 21973001
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore