Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568084
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
D35BTL48-1610
Description
D35BTL48-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL48-1610
BDI # 251911
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567912
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
80BTL48-2517
Description
80BTL48-2517 ROLLER CHAIN SPROCKET ; 1" P 48T HT BORE FOR 2517 BUSHING
Part # 80BTL48-2517
BDI # 251775
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568287
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568596
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568428
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed