40BS32H 1-1/4 KWSS
Description
40BS32H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 32 TEETH 1-1/4 BORE
Part # 40BS32H 1-1/4 KWSS
BDI # 20641741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
40BS60H 7/8
Description
40BS60H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 60 TEETH 7/8 BORE
Part # 40BS60H 7/8
BDI # 20642005
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore
40BS24H 1-7/16
Description
40BS24H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 24 TEETH 1-7/16 BORE
Part # 40BS24H 1-7/16
BDI # 20641603
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40BS40H 7/8
Description
40BS40H 7/8 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 40 TEETH 7/8 BORE
Part # 40BS40H 7/8
BDI # 20641861
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
40BS23H 3/4 KWSS
Description
40BS23H 3/4 KWSS ROLLER CHAIN SPROCKET ; 40 23 TEETH 1 ROW HT
Part # 40BS23H 3/4 KWSS
BDI # 20641581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore