60BS12H 3/4 KWSS
Description
60BS12H 3/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 12 TEETH 3/4 BORE
Part # 60BS12H 3/4 KWSS
BDI # 20643565
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
60QD12H XJA
Description
60QD12H XJA ROLLER CHAIN SPROCKET ; ANSI 60 QD 12 TEETH
Part # 60QD12H XJA
BDI # 20643365
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Bushed
50JA12 QD
Description
50JA12 QD ROLLER CHAIN SPROCKET ; ANSI 50 QD 12 TEETH
Part # 50JA12 QD
BDI # 20642187
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.415
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.708
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
61.34
Mounting Method:
Bushed
80BS12H 1 5/8 BORE
Description
80BS12H 1 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 12 TEETH 1-5/8 BORE
Part # 80BS12H 1 5/8 BORE
BDI # 20644749
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore