Page 1 of 4

Next

Compare
PHS 100-3C80

COMPARE

PHS 100-3C80

Description
PHS 100-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-3C80

BDI # 1288854

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 31.839

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 32.565
Pitch Diameter - Millimeter: 808.71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-3C35

COMPARE

PHS 100-3C35

Description
PHS 100-3C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-3C35

BDI # 1288848

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-3
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.945

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.639
Pitch Diameter - Millimeter: 354.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHC 100-3X5MTR

COMPARE

PHC 100-3X5MTR

Description
PHC 100-3X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 100-3X5MTR

BDI # 1280025

Features

Roller Width - Inch: 0.744
Chain Pitch - Inch: 1.25
Chain Size: 100-3
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Standard
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
PHC 100H-3C-C/L

COMPARE

PHC 100H-3C-C/L

Description
PHC 100H-3C-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHC 100H-3C-C/L

BDI # 1280908

Features

Roller Width - Inch: 0.744
Chain Pitch - Inch: 1.25
Chain Size: 100-3
Component: Connecting Link
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Chain Series: Heavy
Internal Special Features: No
Number of Strands: 3

Price Inventory : Available to order
Loading Price
QTY
PHC 100H-3X10FT

COMPARE

PHC 100H-3X10FT

Description
PHC 100H-3X10FT ROLLER CHAIN ; NON-RETURNABLE

SKF

Part # PHC 100H-3X10FT

BDI # 1280197

Features

Roller Width - Inch: 0.744
Chain Pitch - Inch: 1.25
Chain Size: 100-3
Component: Chain
Roller Diameter - Millimeter: 19.05

Inch - Metric: Inch
Material: Carbon Steel
Roller Material: Carbon Steel
Chain Series: Heavy
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY