Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.717
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
PHS 05B-1BH10
Description
PHS 05B-1BH10 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1BH10
BDI # 1284479
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.019
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.15
Pitch Diameter - Millimeter:
25.89
Mounting Method:
Rough Bore
PHS 10B-1BH10
Description
PHS 10B-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1BH10
BDI # 1285494
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.022
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.299
Pitch Diameter - Millimeter:
51.37
Mounting Method:
Rough Bore
PHS 40-1BH10
Description
PHS 40-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-1BH10
BDI # 1292162
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
PHS 06B-1BH10
Description
PHS 06B-1BH10 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1BH10
BDI # 1284609
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.213
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.379
Pitch Diameter - Millimeter:
30.82
Mounting Method:
Rough Bore