Page 1 of 10

Next

Compare
PHS 50-1A12

COMPARE

PHS 50-1A12

Description
PHS 50-1A12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 50-1A12

BDI # 1287901

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.415

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.708
Pitch Diameter - Millimeter: 61.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 100-1BH12

COMPARE

PHS 100-1BH12

Description
PHS 100-1BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 100-1BH12

BDI # 1292232

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.83

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.415
Pitch Diameter - Millimeter: 122.67
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-2TB12

COMPARE

PHS 12B-2TB12

Description
PHS 12B-2TB12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-2TB12

BDI # 1286131

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-2
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 2.898
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.249
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 73.61
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 08B-3BH12

COMPARE

PHS 08B-3BH12

Description
PHS 08B-3BH12 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-3BH12

BDI # 1285355

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.932

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.166
Pitch Diameter - Millimeter: 49.07
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1A12

COMPARE

PHS 06B-1A12

Description
PHS 06B-1A12 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A12

BDI # 1284545

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 1.449

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.625
Pitch Diameter - Millimeter: 36.8
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY