PHS 10B-1A120
Description
PHS 10B-1A120 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A120
BDI # 1285488
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 10B-1B120
Description
PHS 10B-1B120 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1B120
BDI # 1285596
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.876
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
606.45
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 05B-1A120
Description
PHS 05B-1A120 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A120
BDI # 1284477
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.032
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.205
Pitch Diameter - Millimeter:
305.61
Mounting Method:
Rough Bore