Page 1 of 8

Next

Compare
PHS 12B-1BH46

COMPARE

PHS 12B-1BH46

Description
PHS 12B-1BH46 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 12B-1BH46

BDI # 1285964

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-1
Chain Pitch - Millimeter: 19.05
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.99

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1B46

COMPARE

PHS 16B-1B46

Description
PHS 16B-1B46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1B46

BDI # 1286359

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 14.654

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 15.219
Pitch Diameter - Millimeter: 372.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-1A46

COMPARE

PHS 20B-1A46

Description
PHS 20B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-1A46

BDI # 1286635

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-1
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 18.317

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 19.024
Pitch Diameter - Millimeter: 465.25
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1A46

COMPARE

PHS 10B-1A46

Description
PHS 10B-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 10B-1A46

BDI # 1285460

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.159

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.512
Pitch Diameter - Millimeter: 232.63
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 10B-1TBH46

COMPARE

PHS 10B-1TBH46

Description
PHS 10B-1TBH46 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 10B-1TBH46

BDI # 1285665

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 9.159
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.512
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 232.63
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY