Page 1 of 6

Next

Compare
PHS 08B-1A52

COMPARE

PHS 08B-1A52

Description
PHS 08B-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-1A52

BDI # 1285020

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 8.281

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 8.566
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 80-1A52

COMPARE

PHS 80-1A52

Description
PHS 80-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A52

BDI # 1288464

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 40-1A52

COMPARE

PHS 40-1A52

Description
PHS 40-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-1A52

BDI # 1287577

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.281

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.566
Pitch Diameter - Millimeter: 210.34
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-2B52

COMPARE

PHS 60-2B52

Description
PHS 60-2B52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-2B52

BDI # 1288364

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 60-1A52

COMPARE

PHS 60-1A52

Description
PHS 60-1A52 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 60-1A52

BDI # 1288197

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY