Page 1 of 12

Next

Compare
PHS 24B-1TB95

COMPARE

PHS 24B-1TB95

Description
PHS 24B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1TB95

BDI # 1287021

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 45.366

Inch - Metric: Metric
Material: Steel
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 1152.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1C95

COMPARE

PHS 24B-1C95

Description
PHS 24B-1C95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1C95

BDI # 1286977

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 36.298

Inch - Metric: Metric
Material: Steel
Pitch Diameter - Millimeter: 921.96
Mounting Method: Rough Bore
Bushing Size if bushed: No Bushing

Price Inventory : Available to order
Loading Price
QTY
PHS 16B-1TB95

COMPARE

PHS 16B-1TB95

Description
PHS 16B-1TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1TB95

BDI # 1286464

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 30.245
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 30.828
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 768.22
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-2BH95

COMPARE

PHS 06B-2BH95

Description
PHS 06B-2BH95 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-2BH95

BDI # 1284839

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 11.342

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.561
Pitch Diameter - Millimeter: 288.08
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 12B-3TB95

COMPARE

PHS 12B-3TB95

Description
PHS 12B-3TB95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 12B-3TB95

BDI # 1286225

Features

Chain Pitch - Inch: 0.75
Chain Size: 12B-3
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 22.684
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 23.121
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 576.17
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY