PHS 28B-1A30
Description
PHS 28B-1A30 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1A30
BDI # 1287081
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.7
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
PHS 80-1A72
Description
PHS 80-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A72
BDI # 1288475
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
PHS 80-1A70
Description
PHS 80-1A70 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A70
BDI # 1288474
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
PHS 08B-1A100
Description
PHS 08B-1A100 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A100
BDI # 1285037
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.917
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.181
Pitch Diameter - Millimeter:
404.3
Mounting Method:
Rough Bore
PHS 08B-1A114
Description
PHS 08B-1A114 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1A114
BDI # 1285038
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore