140F26H
Description
140F26H ROLLER CHAIN SPROCKET ; 1-3/4" P 26T F BUSHED W/HARDENED TEETH
Part # 140F26H
BDI # 919847
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed
140F25H
Description
140F25H ROLLER CHAIN SPROCKET ; 1-3/4" P 25T F BUSHED W/HARDENED TEETH
Part # 140F25H
BDI # 919846
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
13.963
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.903
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.65
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.661
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
H140E19
Description
H140E19 ROLLER CHAIN SPROCKET ; 1-3/4" P 19T E BUSHED W/HARDENED TEETH
Part # H140E19
BDI # 24342873
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.538
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
270.078
Mounting Method:
Bushed
H140E15
Description
H140E15 ROLLER CHAIN SPROCKET ; 1-3/4" P 15T E BUSHED W/HARDENED TEETH
Part # H140E15
BDI # 24342856
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed