H40B9F X 1/2
Description
H40B9F-H ROLLER CHAIN SPROCKET ; FINISHED BORE 40 CHAIN 9 TEETH B-HUB
Part # H40B9F X 1/2
BDI # 916478
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
38813
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
40B9HF X 5/8
Description
40B9HF X 5/8 SPROCKET ; 1.67" OD X 7/8" LTB X 0.5" P STEEL
Part # 40B9HF X 5/8
BDI # 21462770
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
H40B9F X 5/8
Description
H40B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B9F X 5/8
BDI # 916479
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
38814
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
H40B9
Description
H40B9 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 9T B-STYLE W/HT
Part # H40B9
BDI # 913923
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore