Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Global Part Number GPN:
37293
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
HD80B15F X 2-3/8
Description
HD80B15 X 2-3/8 RLR CHAIN SPROCKET ; 80 CHAIN 15 TEETH 2 STRD 2-3/8IN BORE
Part # HD80B15F X 2-3/8
BDI # 21972921
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
D80B15H X 2 3/8 KW SS
Description
D80B15H X 2 3/8 KW SS SPROCKET ; 5.304" OD X 2-1/2" LTB X 1" P STEEL
Part # D80B15H X 2 3/8 KW SS
BDI # 21525164
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
HD80B15F X 2-1/2
Description
HD80B15 X 2-1/2 RLR CHAIN SPROCKET ; 80 CHAIN 15 TEETH 2 STRD 2-1/2IN BORE
Part # HD80B15F X 2-1/2
BDI # 21972919
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore