Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
16.562
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.132
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
420.675
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
D80R60H
Description
D80R60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80R60H
BDI # 918539
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.681
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
D80C48H
Description
D80C48H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D80C48H
BDI # 913546
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.857
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore