Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.064
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.27
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
103.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.12
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
H100R34
Description
H100R34 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R34
BDI # 24346038
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.548
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.239
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
344.119
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.12
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed
60Q34H
Description
60Q34H ROLLER CHAIN SPROCKET ; 3/4" P 34T Q1 BUSHED W/HARDENED TEETH
Part # 60Q34H
BDI # 17159846
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
Split Taper Bushing
Global Part Number GPN:
573336
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Bushed