60SF48H
Description
60SF48H ROLLER CHAIN SPROCKET ; 3/4" P 48T SF BUSHED W/HARDENED TEETH
Part # 60SF48H
BDI # 920104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
QD Bushing
Global Part Number GPN:
37957
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
QD Bushing
Global Part Number GPN:
37848
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.946
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.928
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Bushed
50BTL48H
Description
50BTL48H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 50BTL48H
BDI # 17159622
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
38107
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed