Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.867
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
140CTL70H
Description
140CTL70H ROLLER CHAIN SPROCKET ; HARDENED TOOTH
Part # 140CTL70H
BDI # 17158719
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572490
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.145
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.433
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.083
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
H140R70
Description
H140R70 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H140R70
BDI # 24346078
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed