Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
5.846
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.654
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
148.5
Mounting Method:
Rough Bore
H81XA9
Description
H81XA9 1-1/4IN RSB ROLLER CHAIN SPROCKET ; POR 2.609" P 9T A PLATE 1-1/4" MPB
Part # H81XA9
BDI # 24341285
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
7.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.298
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
193.751
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.02
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573087
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.731
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.837
Pitch Diameter - Millimeter:
18.567
Mounting Method:
Rough Bore