04B-1/Z=12 NR. PS02012
Description
SATI 04B-1/Z=12 NR. PS02012
Part # 04B-1/Z=12 NR. PS02012
BDI # 840617
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Pitch Diameter - Inch:
0.913
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1
Other Features:
6MM Plain Bore
Pitch Diameter - Millimeter:
23.18
Mounting Method:
Rough Bore