PHS 05B-1A33

COMPARE

PHS 05B-1A33

Description
PHS 05B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A33

BDI # 1284446

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.313

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.445
Pitch Diameter - Millimeter: 84.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B33

COMPARE

PHS 05B-1B33

Description
PHS 05B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B33

BDI # 1284511

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 3.313
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.445
Other Features: 10MM Plain Bore
Pitch Diameter - Millimeter: 84.16
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY