D06BTB76
Description
D06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB76
BDI # 607131
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568999
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Duplex Type
Global Part Number GPN:
569524
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
PHS 06B-2TB76
Description
PHS 06B-2TB76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB76
BDI # 1284867
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
PHS 06B-2B76
Description
PHS 06B-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B76
BDI # 1284834
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore
PHS 06B-2BH76
Description
PHS 06B-2BH76 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH76
BDI # 1284835
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Rough Bore