PHS 083-1A35

COMPARE

PHS 083-1A35

Description
PHS 083-1A35 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 083-1A35

BDI # 1284960

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.578

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.811
Pitch Diameter - Millimeter: 141.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY